
- Crimp Fitting
- 67.5° Fitting Angle
- 5.91 in Overall Length
Overall Length | 5.91 in |
End Type 1 | Flanged |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.76 in |
Material | Carbon Steel |
Finish | Dura-Kote |
Flange Type | Code 61 |
Hose Cut-Off Factor | 4.34 in |
End Connection Size Code | 16 |
Fitting Angle | 67.5° |
Series | 4S Series |
Height | 2.030 in |
Hose Dash Size | 16 |
Weight | 1.62 LB |
