
- Crimp Fitting
- 67.5° Fitting Angle
- 3/4 in Hose Inside Diameter
- 5.79 in Overall Length
Height | 2.030 in |
End Type 2 | Line/Hose/Tube |
End Connection Size Code | 16 |
Hose I.D. | 3/4 in |
Hose Dash Size | 12 |
Flange Type | Code 61 |
Finish | Dura-Kote |
Overall Length | 5.79 in |
Hose Cut-Off Factor | 4.36 in |
Fitting Angle | 67.5° |
Series | 4S Series |
Hole Dia. | 0.56 in |
Material | Carbon Steel |
End Type 1 | Flanged |
Weight | 1.37 LB |
