
- Crimp Fitting
- 22.5° Fitting Angle
- 5.5 in Overall Length
Hose Cut-Off Factor | 3.94 in |
Overall Length | 5.5 in |
Flange Type | Code 61 |
Series | 4S Series |
Hole Dia. | 0.76 in |
End Type 1 | Flanged |
Hose Dash Size | 16 |
Fitting Angle | 22.5° |
End Connection Size Code | 16 |
E Dia. | 0.76 in, 19.2 mm |
Material | Carbon Steel |
Hose Size DN | 25 |
Height | 0.530 in |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Weight | 1.41 LB |
