
- Crimp Fitting
- 22.5° Fitting Angle
- 3/4 in Hose Inside Diameter
- 5.38 in Overall Length
Fitting Angle | 22.5° |
Height | 0.530 in |
Finish | Dura-Kote |
Hose Cut-Off Factor | 3.96 in |
Hose Size DN | 25 |
End Connection Size Code | 16 |
Overall Length | 5.38 in |
End Type 1 | Flanged |
Hose I.D. | 3/4 in |
Material | Carbon Steel |
Flange Type | Code 61 |
Hole Dia. | 0.56 in |
Hose Dash Size | 12 |
End Type 2 | Line/Hose/Tube |
E Dia. | 0.56 in, 14.2 mm |
Series | 4S Series |
Weight | 1.16 LB |
