
- Crimp Fitting
- 90° Fitting Angle
- 4.96 in Overall Length
Height | 4.570 in |
Hole Dia. | 0.76 in |
Fitting Angle | 90° |
Material | Carbon Steel |
End Type 1 | Flanged |
Hose Size DN | 25 |
Series | 4S Series |
End Connection Size Code | 16 |
E Dia. | 0.76 in, 19.2 mm |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 16 |
Overall Length | 4.96 in |
Flange Type | Code 61 |
Hose Cut-Off Factor | 3.39 in |
Weight | 1.9 LB |
