
- Crimp Fitting
- 45° Fitting Angle
- 1 in Hose Inside Diameter
- 5.91 in Overall Length
Hose Cut-Off Factor | 4.35 in |
Series | 4S Series |
Hose Size DN | 31 |
Finish | Dura-Kote |
Fitting Angle | 45° |
End Type 1 | Flanged |
Flange Type | Code 61 |
Overall Length | 5.91 in |
Height | 1.540 in |
Material | Carbon Steel |
End Connection Size Code | 20 |
Hose I.D. | 1 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 16 |
Hole Dia. | 0.76 in |
E Dia. | 0.99 in, 25.2 mm |
Weight | 2.02 LB |
