
- Crimp Fitting
- 45° Fitting Angle
- 3/4 in Hose Inside Diameter
- 5.04 in Overall Length
Series | 4S Series |
Finish | Dura-Kote |
Hole Dia. | 0.56 in |
End Type 2 | Line/Hose/Tube |
E Dia. | 0.56 in, 14.2 mm |
Material | Carbon Steel |
Hose I.D. | 3/4 in |
Fitting Angle | 45° |
Hose Dash Size | 12 |
Hose Cut-Off Factor | 3.61 in |
Overall Length | 5.04 in |
Flange Type | Code 61 |
End Type 1 | Flanged |
Height | 1.260 in |
End Connection Size Code | 16 |
Hose Size DN | 19 |
Weight | 1.2 LB |
