
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 4.35 in Overall Length
E Dia. | 0.99 in, 25.2 mm |
Hose Dash Size | 20 |
Hose Size DN | 31 |
Hose I.D. | 1 1/4 in |
Hole Dia. | 0.99 in |
Series | 4S Series |
Hose Cut-Off Factor | 2.15 in |
Flange Type | Code 61 |
Fitting Angle | Straight |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
End Type 1 | Flanged |
Material | Carbon Steel |
End Connection Size Code | 16 |
Overall Length | 4.35 in |
Weight | 1.567 LB |
EAN or UPC | 678146153623 |
