
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.9 in Overall Length
Series | 4S Series |
Hose Dash Size | 12 |
Material | Carbon Steel |
Overall Length | 2.9 in |
Hole Dia. | 0.56 in |
End Connection Size Code | 16 |
Tube O.D. | 1 in |
Hose I.D. | 3/4 in |
E Dia. | 0.56 in, 14.2 mm |
Hose Size DN | 19 |
End Type 1 | Metric |
Fitting Angle | Straight |
Hex Size 1 | 36 mm |
Finish | Dura-Kote |
Thread Size | M30X2 |
Hose Cut-Off Factor | 1.47 in |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Weight | 0.766 LB |
EAN or UPC | 678146153593 |
