
- Crimp Fitting
- 60° Fitting Angle
- 6.25 in Overall Length
Material | Carbon Steel |
Series | 4S Series |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 60° |
Hole Dia. | 0.76 in |
Finish | Dura-Kote |
Height | 1.920 in |
Hose Size DN | 25 |
Hose Dash Size | 16 |
Hose Cut-Off Factor | 4.69 in |
Overall Length | 6.25 in |
End Type 1 | Flanged |
E Dia. | 0.76 in, 19.2 mm |
End Connection Size Code | 16 |
Weight | 1.9 LB |
