
- Crimp Fitting
- 67.5° Fitting Angle
- 5.98 in Overall Length
Height | 2.200 in |
Finish | Dura-Kote |
End Type 1 | Flanged |
Overall Length | 5.98 in |
Hose Cut-Off Factor | 4.42 in |
Hose Dash Size | 16 |
Hole Dia. | 0.76 in |
Hose Size DN | 25 |
Fitting Angle | 67.5° |
Series | 4S Series |
Material | Carbon Steel |
E Dia. | 0.76 in, 19.2 mm |
End Type 2 | Line/Hose/Tube |
End Connection Size Code | 16 |
Weight | 1.8 LB |
