
- Crimp Fitting
- 22.5° Fitting Angle
- 5.68 in Overall Length
End Type 1 | Flanged |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Overall Length | 5.68 in |
Series | 4S Series |
Hose Cut-Off Factor | 4.11 in |
Hole Dia. | 0.76 in |
E Dia. | 0.76 in, 19.2 mm |
Hose Size DN | 25 |
Height | 0.600 in |
End Connection Size Code | 16 |
Fitting Angle | 22.5° |
Hose Dash Size | 16 |
Finish | Dura-Kote |
Weight | 1.6 LB |
