
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Hose Inside Diameter
- 4.83 in Overall Length
End Type 1 | Flanged |
Hose Size DN | 19 |
Hose I.D. | 3/4 in |
Series | 4S Series |
Material | Carbon Steel |
Finish | Dura-Kote |
Fitting Angle | 90° |
Height | 2.980 in |
End Connection Size Code | 16 |
Overall Length | 4.83 in |
Hole Dia. | 0.56 in |
Hose Cut-Off Factor | 3.41 in |
Hose Dash Size | 12 |
End Type 2 | Line/Hose/Tube |
E Dia. | 0.56 in, 14.2 mm |
Weight | 1.6 LB |
