
- Crimp Fitting
- 45° Fitting Angle
- 5.29 in Overall Length
features
- DURA-SEAL™ technology: class "0" cool down leakage
- DURA-KOTE™ plating gives superior corrosion resistance
- MatchMate™ spiral hose/fitting identification program
- One-piece forged nipple design
- optimal vibration and stress performance
- Captive thread nut eliminates risk of over-torque
Series | 4S Series |
Operating Pressure | 4000 psi |
End Type 1 | Flanged |
Hose Dash Size | 16 |
Finish | Dura-Kote |
Compatible Hose | EC525-12,-16,-20, GH493-12,-16,-20, FC636-12,-16,-20, FC736-12,-16,-20, FC500-12,-16, FC273-12,-16, FC273B-12,-16, GH506-12,-16,-20, GH755-12, -16, FC254-12,16,-20, EC810-12,-16, EC600-12 |
End Types | Hose Crimp & CAT Split Flange |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
End Connection Size Code | 16 |
Hose Cut-Off Factor | 3.72 in |
End Size | -16 |
Compatible Tube O.D. | 1 |
Fitting Angle | 45° |
Height | 1.390 in |
Hose I.D. | .76 in |
Insertion Length | 1.57 in |
Overall Length | 5.29 in |
Hole Dia. | 0.76 in |
Compatible Hose I.D. | 1 |
No. of Ends | 2 |
Fitting Type | Cat-Flange 45° Elbow |
Weight | 1.6 LB |
