
- Crimp Fitting
- 45° Fitting Angle
- 3/4 in Hose Inside Diameter
- 5.17 in Overall Length
Hose Size DN | 19 |
Height | 1.390 in |
E Dia. | 0.56 in, 14.2 mm |
End Type 1 | Flanged |
Overall Length | 5.17 in |
Hose I.D. | 3/4 in |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 45° |
Finish | Dura-Kote |
Hose Cut-Off Factor | 3.74 in |
Hole Dia. | 0.56 in |
Hose Dash Size | 12 |
Material | Carbon Steel |
Series | 4S Series |
End Connection Size Code | 16 |
Weight | 1.4 LB |
