
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Hose Inside Diameter
- 3.74 in Overall Length
Overall Length | 3.74 in |
Hose I.D. | 3/4 in |
Finish | Dura-Kote |
Hose Cut-Off Factor | 2.31 in |
Fitting Angle | Straight |
End Type 1 | Flanged |
Hole Dia. | 0.56 in |
Material | Carbon Steel |
Hose Dash Size | 12 |
End Connection Size Code | 16 |
Series | 4S Series |
End Type 2 | Line/Hose/Tube |
Weight | 1.0 LB |
