
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.74 in Overall Length
Hose Cut-Off Factor | 2.17 in |
Series | 4S Series |
Material | Carbon Steel |
End Type 1 | BSPT |
Overall Length | 3.74 in |
Finish | Dura-Kote |
E Dia. | 0.76 in, 19.2 mm |
End Connection Size Code | 16 |
Fitting Angle | Straight |
Tube O.D. | 1 in |
Hex Size 1 | 36 mm |
Hose Size DN | 25 |
Hose I.D. | 1 in |
Hose Dash Size | 16 |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.75 in |
Thread Size | R 1-11 |
Weight | 1.0 LB |
