
- Crimp Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.17 in Overall Length
Hose Size DN | 19 |
Thread Size | G 1 |
Hose I.D. | 3/4 in |
Height | 2.680 in |
Hose Dash Size | 12 |
Hose Cut-Off Factor | 2.74 in |
Series | 4S Series |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 1 in |
E Dia. | 0.56 in, 14.2 mm |
End Connection Size Code | 16 |
Overall Length | 4.17 in |
End Type 1 | BSPP |
Hole Dia. | 0.56 in |
Rigid/Swivel | Swivel |
Hex Size 1 | 41 mm |
Fitting Angle | 90° |
Finish | Dura-Kote |
Material | Carbon Steel |
Weight | 1.73 LB |
