
- Crimp Fitting
- 45° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 5.13 in Overall Length
Height | 1.180 in |
Material | Carbon Steel |
Series | 4S Series |
Fitting Angle | 45° |
Thread Size | G 1 |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 3.57 in |
Hose Dash Size | 16 |
Hose Size DN | 25 |
E Dia. | 0.76 in, 19.2 mm |
Hose I.D. | 1 in |
Hex Size 1 | 41 mm |
End Connection Size Code | 16 |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.76 in |
Tube O.D. | 1 in |
End Type 1 | BSPP |
Overall Length | 5.13 in |
Finish | Dura-Kote |
Weight | 1.16 LB |
