
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.7 in Overall Length
Rigid/Swivel | Swivel |
Series | 4S Series |
Fitting Angle | Straight |
End Type 1 | BSPP |
Hole Dia. | 0.56 in |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 3/4 in |
Hex Size 1 | 41 mm |
Finish | Dura-Kote |
End Connection Size Code | 16 |
Thread Size | G 1 |
E Dia. | 0.56 in, 14.2 mm |
Hose Size DN | 19 |
Material | Carbon Steel |
Overall Length | 2.7 in |
Tube O.D. | 1 in |
Hose Dash Size | 12 |
Hose Cut-Off Factor | 1.27 in |
Weight | 0.898 LB |
