
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.46 in Overall Length
Tube O.D. | 3/4 in |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 3/4 in |
Hole Dia. | 0.56 in |
Hose Size DN | 19 |
End Type 1 | Metric |
Hex Size 2 | 36 mm |
Hex Size 1 | 1.187 in |
Thread Size | M30X1.5 |
Series | 4S Series |
Rigid/Swivel | Swivel |
Terminal End Dash Size | -12 |
Hose Dash Size | 12 |
Overall Length | 2.46 in |
Hose Cut-Off Factor | 1.03 in |
E Dia. | 0.56 in, 14.2 mm |
Material | Carbon Steel |
Fitting Angle | Straight |
End Connection Size Code | 12 |
Finish | Dura-Kote |
Weight | 1.0 LB |
