
- Crimp Fitting
- 60° Fitting Angle
- 5.27 in Overall Length
Finish | Dura-Kote |
Series | 4S Series |
Fitting Angle | 60° |
End Type 2 | Line/Hose/Tube |
E Dia. | 0.56", 14.2 mm |
End Connection Size Code | 12 |
Hose Dash Size | 12 |
Material | Carbon Steel |
Overall Length | 5.27 in |
Hose Cut-Off Factor | 3.85 in |
Hose Size DN | 19 |
Flange Type | Code 61 |
End Type 1 | Flanged |
Hole Dia. | 0.56 in |
Height | 1.480 in |
Weight | 0.96 LB |
