
- Crimp Fitting
- 67.5° Fitting Angle
- 5.06 in Overall Length
End Connection Size Code | 12 |
Height | 1.700 in |
Overall Length | 5.06 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Series | 4S Series |
Hole Dia. | 0.56 in |
Hose Dash Size | 12 |
Finish | Dura-Kote |
Flange Type | Code 61 |
Fitting Angle | 67.5° |
Hose Cut-Off Factor | 3.64 in |
End Type 1 | Flanged |
Weight | 0.98 LB |
