
- Crimp Fitting
- 22.5° Fitting Angle
- 4.78 in Overall Length
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Overall Length | 4.78 in |
End Type 1 | Flanged |
Height | 0.460 in |
Hose Dash Size | 12 |
Hole Dia. | 0.56 in |
Series | 4S Series |
Hose Cut-Off Factor | 3.35 in |
Fitting Angle | 22.5° |
Flange Type | Code 61 |
End Connection Size Code | 12 |
Weight | 0.86 LB |
