
- Crimp Fitting
- 45° Fitting Angle
- 1 in Hose Inside Diameter
- 4.6 in Overall Length
Fitting Angle | 45° |
Hole Dia. | 0.76 in |
Hose Cut-Off Factor | 3.04 in |
End Type 1 | Flanged |
End Connection Size Code | 12 |
Material | Carbon Steel |
Flange Type | Code 61 |
Finish | Dura-Kote |
E Dia. | 0.76 in, 19.2 mm |
Overall Length | 4.6 in |
Series | 4S Series |
Height | 1.060 in |
Hose Dash Size | 16 |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1 in |
Hose Size DN | 25 |
Weight | 1.6 LB |
