
- Crimp Fitting
- 30° Fitting Angle
- 4.89 in Overall Length
End Type 2 | Line/Hose/Tube |
Hose Size DN | 19 |
Height | 3/4 in |
End Type 1 | Flanged |
Fitting Angle | 30° |
E Dia. | 0.56 in, 14.2 mm |
Hose Cut-Off Factor | 3.46 in |
End Connection Size Code | 12 |
Material | Carbon Steel |
Overall Length | 4.89 in |
Series | 4S Series |
Finish | Dura-Kote |
Hole Dia. | 0.56 in |
Hose Dash Size | 12 |
Weight | 1.0 LB |
