
- Crimp Fitting
- 67.5° Fitting Angle
- 5.15 in Overall Length
Hose Size DN | 19 |
Finish | Dura-Kote |
E Dia. | 0.56 in, 14.2 mm |
Overall Length | 5.15 in |
Height | 1.900 in |
End Type 1 | Flanged |
Hose Dash Size | 12 |
Fitting Angle | 67.5° |
Material | Carbon Steel |
Hole Dia. | 0.56 in |
Hose Cut-Off Factor | 3.72 in |
End Type 2 | Line/Hose/Tube |
End Connection Size Code | 12 |
Series | 4S Series |
Weight | 1.12 LB |
