
- Crimp Fitting
- 22.5° Fitting Angle
- 4.97 in Overall Length
E Dia. | 0.56 in, 14.2 mm |
Overall Length | 4.97 in |
Height | 0.540 in |
Finish | Dura-Kote |
End Connection Size Code | 12 |
Hole Dia. | 0.56 in |
Hose Cut-Off Factor | 3.55 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 12 |
Hose Size DN | 19 |
Fitting Angle | 22.5° |
Series | 4S Series |
End Type 1 | Flanged |
Weight | 1.0 LB |
