
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.31 in Overall Length
Hose Dash Size | 12 |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.56 in |
End Connection Size Code | 12 |
E Dia. | 0.56 in, 14.2 mm |
Hose Size DN | 19 |
Series | 4S Series |
Hex Size 1 | 27 mm |
Thread Size | R 3/4-14 |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.88 in |
Tube O.D. | 3/4 in |
Hose I.D. | 3/4 in |
Overall Length | 3.31 in |
Fitting Angle | Straight |
Finish | Dura-Kote |
End Type 1 | BSPT |
Weight | 0.644 LB |
EAN or UPC | 678146153531 |
