
- Crimp Fitting
- 45° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.42 in Overall Length
Hose Cut-Off Factor | 2.99 in |
Thread Size | G 3/4 |
Hose Dash Size | 12 |
Hole Dia. | 0.56 in |
Tube O.D. | 3/4 in |
Hose I.D. | 3/4 in |
End Type 1 | BSPP |
Material | Carbon Steel |
Finish | Dura-Kote |
Fitting Angle | 45° |
Overall Length | 4.42 in |
Height | 1.020 in |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 32 mm |
End Connection Size Code | 12 |
E Dia. | 0.56 in, 14.2 mm |
Rigid/Swivel | Swivel |
Hose Size DN | 19 |
Series | 4S Series |
Weight | 0.931 LB |
