
- 90° Male Elbow Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 0.406 in Inner Diameter
- 1/4 in Male Pipe Size
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Not recommended for steel tubing
Length | 1.190 in |
Male Pipe Size | 1/4 in |
SAE Reference No. | 010202 |
End Types | SAE 45° Flare & NPT |
Tube OD | 1/2 in |
No. of Ends | 2 |
N | 1.19 in |
Style | 90° Male Elbow |
Material | CA360 Brass |
M | 1.22 in |
Fitting Angle | 90° |
End Size | 1/4 NPT(m), 1/2 SAE(m) |
Type | SAE 45° Flare |
Tube Outside Diameter | 1/2 in |
Height | 1.230 in |
Tube O.D. | 1/2 in |
Fitting Description | 90° Male Elbow |
D1 | 0.281 in |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
Weight | 0.0 LB |
