
- 90° Male Elbow Fitting
- 90° Fitting Angle
- 3/16 in Tube Outside Diameter
- 0.125 in Inner Diameter
- 1/8 in Male Pipe Size
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Use a punch and chisel holder to prevent hand injury
- Keep the cutting edge of a chisel directed away from people
Tube O.D. | 3/16 in |
No. of Ends | 2 |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
D1 | 0.219 in |
M | 0.75 in |
Tube OD | 3/16 in |
N | 3/4 in |
Fitting Angle | 90° |
Material | CA360 Brass |
Height | 3/4 in |
End Size | 1/8 NPT(m), 3/16 SAE(m) |
Male Pipe Size | 1/8 in |
Fitting Description | 90° Male Elbow |
SAE Reference No. | 010202 |
End Types | SAE 45° Flare & NPT |
Type | SAE 45° Flare |
Style | 90° Male Elbow |
Length | 3/4 in |
Tube Outside Diameter | 3/16 in |
Weight | 0.042 LB |
EAN or UPC | 725975028896 |
