
- Male Connector for 1/2" O.D. Tubing to 1/2" Male Pipe Thread
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
Type | SAE 45° Flare |
Tube O.D. | 1/2 in |
End Types | SAE 45° Flare & NPT |
Fitting Description | Male Connector |
Hex | 7/8 in |
Tube OD | 1/2 in |
End Size | 1/2 NPT(m), 1/2 SAE(m) |
Overall Length | 1.81 in |
Material | CA360 Brass |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
D1 | 0.562 in |
SAE Reference No. | 010102 |
Fitting Angle | Straight |
Male Pipe Size | 1/2 in |
Style | Straight Male |
No. of Ends | 2 |
Weight | 0.0 LB |
