
- 90° Male Elbow Fitting
- 45° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 0.64 in Length
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Type | SAE 45° Flare |
Male Pipe Size | 1/8 in |
Hex Size | 7/16 in |
D1 | 0.219 in |
No. of Ends | 2 |
Material | CA360 Brass |
Hex | 7/16 in |
End Types | SAE 45° Flare & NPT |
Fitting Angle | Straight |
Fitting Description | Male Connector |
End Size | 1/8 NPT(m), 1/8 SAE(m) |
Tube OD | 1/8 in |
Tube Outside Diameter | 1/8 in |
SAE Reference No. | 010102 |
Overall Length | 0.9 in |
Tube O.D. | 1/8 in |
Style | Straight Male |
Length | 0.900 in |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
Weight | 0.022 LB |
EAN or UPC | 725975028629 |
