
- 90° Male Elbow Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 0.79 in Length
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Overall Length | 1.31 in |
Fitting Angle | Straight |
Hex | 11/16 in |
Tube OD | 3/8 in |
End Size | 1/4 NPT(f), 3/8 SAE(m) |
Tube O.D. | 3/8 in |
Material | CA360 Brass |
Style | Straight Female |
Female Pipe Size | 1/4 in |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
Tube Outside Diameter | 3/8 in |
SAE Reference No. | 010103 |
End Types | SAE 45° Flare & NPT |
Type | SAE 45° Flare |
Fitting Description | Female Connector |
No. of Ends | 2 |
Length | 1.310 in |
Hex Size | 11/16 in |
Weight | 0.081 LB |
EAN or UPC | 725975028544 |
