
- Female Connector for 1/4" O.D. Tubing to 1/4" Female Pipe Thread
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
Type | SAE 45° Flare |
Style | Straight Female |
Tube O.D. | 1/4 in |
SAE Reference No. | 010103 |
Hex | 11/16 in |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
Fitting Description | Female Connector |
Tube OD | 1/4 in |
Material | CA360 Brass |
End Types | SAE 45° Flare & NPT |
Female Pipe Size | 1/4 in |
Overall Length | 1.25 in |
Fitting Angle | Straight |
End Size | 1/4 NPT(f), 1/4 SAE(m) |
No. of Ends | 2 |
Weight | 0.0 LB |
