
- 90° Male Elbow Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/8 in Male Pipe Size
- 0.91 in Length
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Not recommended for steel tubing
Tube O.D. | 1/4 in |
Tube OD | 1/4 in |
Length | 1.030 in |
Hex Size | 9/16 in |
Material | CA360 Brass |
Fitting Angle | Straight |
End Types | SAE 45° Flare & NPT |
Fitting Description | Female Connector |
SAE Reference No. | 010103 |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
End Size | 1/8 NPT(f), 1/4 SAE(m) |
Hex | 9/16 in |
No. of Ends | 2 |
Style | Straight Female |
Overall Length | 1.03 in |
Female Pipe Size | 1/8 in |
Type | SAE 45° Flare |
Tube Outside Diameter | 1/4 in |
Weight | 0.0 LB |
