
- For-Seal® Cadmium Free Braze Ring for 1/2" O.D.Tube
applications
- High pressure hydraulic processing
- Steel tubing
- Chemical processing
- Pneumatic processing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
caution
- Mounting of speed reducers in overhead positions may be hazardous
- Use of external guides or supports is strongly recommended for overhead mounting.
Fitting Description | For-Seal® Cadmium Free Braze Ring |
Fitting Angle | Straight |
End Types | O-Ring Face Seal |
No. of Ends | 1 |
Wire Diameter | 0.046 in |
SAE Reference No. | N/A |
Tube O.D. | 1/2 in |
Material | 12L14 Steel |
Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
End Size | 1/2 Face Seal(f) |
Weight | 0.001 LB |
