
- For-Seal® Cadmium Free Braze Ring for 3/8" O.D.Tube
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Fitting Description | For-Seal® Cadmium Free Braze Ring |
Material | 12L14 Steel |
No. of Ends | 1 |
End Size | 3/8 Face Seal(f) |
Tube O.D. | 3/8 in |
Wire Diameter | 0.046 in |
Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
SAE Reference No. | N/A |
End Types | O-Ring Face Seal |
Fitting Angle | Straight |
Weight | 0.001 LB |
