
- For-Seal® Cadmium Free Braze Ring for 1/4" O.D.Tube
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
Fitting Description | For-Seal® Cadmium Free Braze Ring |
Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
End Types | O-Ring Face Seal |
Tube O.D. | 1/4 in |
End Size | 1/4 Face Seal(f) |
Material | 12L14 Steel |
Wire Diameter | 0.046 in |
No. of Ends | 1 |
SAE Reference No. | N/A |
Fitting Angle | Straight |
Weight | 0.001 LB |
