
- O-Ring, For Seal® for use w/ 1 1/4" O.D.Tube
compliances
- 0
Fitting Description | O-Ring, For Seal® |
End Types | FOR-SEAL |
Temperature Range [Min] | -40 °F |
Material | 90 Durometer Buna-N Nitrile Rubber |
Temperature Range [Max] | 250 °F |
Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
Tube OD | 1 1/4 in |
End Size | 1 1/4 Face Seal |
O.D. | 1.176 in |
Tube O.D. | 1 1/4 in |
Weight | 0.25 LB |
EAN or UPC | 725975046234 |
