
- Male Branch Tee for 1/4" O.D. Tubing to 1/8" Male Pipe Thread
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Reusable
- Good vibration resistance
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
Fitting Description | Male Branch Tee |
Style | Male Branch Tee |
End Size | 1/8 NPT(m), 1/4 SAE(m) |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
N | 0.78 in |
Material | CA360 Brass |
No. of Ends | 3 |
Male Pipe Size | 1/8 in |
Tube Outside Diameter | 1/4 in |
D1 | 0.219 in |
SAE Reference No. | 010425 |
Fitting Angle | 90° |
M | 0.81 in |
Type | SAE 45° Flare |
Tube O.D. | 1/4 in |
End Types | SAE 45° Flare & NPT |
Weight | 0.064 LB |
EAN or UPC | 725975028384 |
