
- Union Tee for 1/4" O.D. Tubing
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Tube O.D. | 1/4 in |
Fitting Description | Union Tee |
M | 0.86 in |
Material | CA360 Brass |
End Size | 1/4 SAE(m) |
No. of Ends | 3 |
Style | Male Tee |
SAE Reference No. | 010401 |
Fitting Angle | 90° |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
End Types | SAE 45° Flare |
Tube Outside Diameter | 1/4 in |
Type | SAE 45° Flare |
Weight | 0.086 LB |
EAN or UPC | 725975028322 |
