
- Male Ball Check Connector for 3/8" O.D. Tubing to 1/4" Male Pipe Thread
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
End Size | 1/4 NPT(m), 3/8 SAE(m) |
Overall Length | 1.31 in |
Tube O.D. | 3/8 in |
Hex | 5/8 in |
Male Pipe Size | 1/4 in |
No. of Ends | 2 |
End Types | SAE 45° Flare & NPT |
Tube OD | 3/8 in |
Fitting Description | Male Ball Check Connector |
Material | CA360 Brass |
Style | Straight Male |
Type | SAE 45° Flare |
SAE Reference No. | 010103 |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
Fitting Angle | Straight |
Weight | 0.066 LB |
EAN or UPC | 725975028308 |
