
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.16 in Overall Length
Material | Carbon Steel |
End Type 1 | ORS |
Rigid/Swivel | Swivel |
Fitting Angle | Straight |
Series | U Series |
Hose Cut-Off Factor | 1.32 in |
Compatible Tube O.D. | 0.5 |
Finish | Dura-Kote |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Thread Size | 13/16-16 |
Tube O.D. | 1/2 in |
Hex Size 1 | 13/16 in |
Hex Size 2 | 15/16 in |
Hole Dia. | 0.26 in |
Overall Length | 2.16 in |
Hose I.D. | 3/8 in |
End Gender 1 | Female |
Thread Sealant | No |
Hose Dash Size | 8 |
Weight | 0.32 LB |
