
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.18 in Overall Length
End Type 2 | Line/Hose/Tube |
Tube O.D. | 3/8 in |
Compatible Tube O.D. | 0.375 |
Hole Dia. | 0.26 in |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.34 in |
Hose I.D. | 3/8 in |
Item Type | Fitting Assembly |
Series | U Series |
Fitting Angle | 90° |
Hex Size 1 | 13/16 in |
Hose Dash Size | 6 |
End Gender 1 | Female |
End Type 1 | ORS |
Rigid/Swivel | Swivel |
Overall Length | 2.18 in |
Height | 0.900 in |
Finish | Dura-Kote |
Style | Crimp |
Thread Size | 11/16-16 |
Thread Sealant | No |
Weight | 0.21 LB |
