
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.98 in Overall Length
Style | Crimp |
Overall Length | 2.98 in |
Hole Dia. | 0.26 in |
Thread Sealant | No |
Height | 0.950 in |
Fitting Angle | 45° |
Hose Dash Size | 6 |
Compatible Tube O.D. | 0.375 |
Hex Size 1 | 7/8 in |
Item Type | Fitting Assembly |
Tube O.D. | 1/2 in |
Thread Size | 3/4-16 |
Material | Carbon Steel |
End Type 1 | JIC 37 |
Series | 430 "U" Series |
Hose I.D. | 3/8 in |
Hose Cut-Off Factor | 2.14 in |
Finish | Dura-Kote |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Weight | 0.16 LB |
