
- Crimp Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.82 in Overall Length
Style | Crimp |
Tube O.D. | 3/8 in |
Thread Size | 9/16-18 |
Hose I.D. | 3/8 in |
Material | Carbon Steel |
Fitting Angle | 45° |
Thread Sealant | No |
Hose Dash Size | 6 |
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
Item Type | Fitting Assembly |
End Type 1 | JIC 37 |
Height | 0.850 in |
Compatible Tube O.D. | 0.375 |
Hex Size 1 | 11/16 in |
Hose Cut-Off Factor | 1.98 in |
Overall Length | 2.82 in |
Series | U Series |
Hole Dia. | 0.24 in |
End Gender 1 | Female |
Rigid/Swivel | Swivel |
Weight | 0.16 LB |
