
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 0.5 in Overall Length
Hose Cut-Off Factor | 1.42 in |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
Hex Size 1 | 11/16 in |
Compatible Tube O.D. | 0.375 |
Hose Dash Size | 6 |
End Gender 1 | Female |
End Type 1 | JIC 37 |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Series | U Series |
Tube O.D. | 3/8 in |
Hose I.D. | 3/8 in |
Height | 1 1/2 in |
Hole Dia. | 0.24 in |
Finish | Dura-Kote |
Thread Size | 9/16-18 |
Fitting Angle | 90° |
Overall Length | 0.5 in |
Style | Crimp |
Weight | 1.0 LB |
