
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.15 in Overall Length
Series | U Series |
Hose Cut-Off Factor | 1.31 in |
Hose I.D. | 3/8 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
Style | Crimp |
Overall Length | 2.15 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 8 |
Fitting Angle | Straight |
Tube O.D. | 1/2 in |
Hex Size 1 | 7/8 in |
Finish | Dura-Kote |
Material | Carbon Steel |
Rigid/Swivel | Swivel |
End Gender 1 | Female |
Compatible Tube O.D. | 0.375 |
Hole Dia. | 0.26 in |
Hex Size 2 | 11/16 in |
End Type 1 | JIC 37 |
Thread Size | 3/4-16 |
Weight | 0.16 LB |
